Shop All Staples
G.L. Huyett
Hog Ring Staples, 13 ga, Stainless Steel
Mfr # HOGS-001
Zoro # G700444460
Sold in multiples of 88 for $24.64
$24.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 13
- Crown Width 1-5/32 in
- Material Stainless Steel
- Finish Plain
- Fits Maximum Wire Diameter 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # HOGS-001
- Zoro # G700444460
- Country of Origin United States
- Category Staples
Dimensions
Crown Width | 1-5/32 in |
Fits Maximum Wire Diameter | 0.093 in |
Details
Item | Hog Ring Staples |
Gauge | 13 |
Material | Stainless Steel |
Finish | Plain |
Description
Special Wire Forms. Hog Ring #1 12-1/2 ga Stainles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (00942)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.075.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.050.0025)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- G.L. Huyett