Shop All Hitch Pins
G.L. Huyett
Hitch Pin Sqr Handle 1-1/8 x 6-1/4 ZY
Mfr # HPL-1125-6250S
Zoro # G800004885
original price:
$17.37
13% off
new price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Square Handle
- Basic Material Medium Carbon Steel
- Material Grade C1035-1045
- Fastener Finish Yellow Zinc Plated
- Pin Dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HPL-1125-6250S
- Zoro # G800004885
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1-1/8" |
Usable Length | 6-1/4" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Square Handle |
Basic Material | Medium Carbon Steel |
Material Grade | C1035-1045 |
Fastener Finish | Yellow Zinc Plated |
Description
Hitch Pins-Assemblies. Hitch Pin Sqr Handle 1-1/8 x 6-1/4 ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494099-PG)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0300)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x1/2, PK100 (U07891.037.0050)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Dowel Pins 10PK (76392)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 3-1/2 ZY (HPL-0500-3500R)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 SS wBP (BTPUS-0750-6000BP)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- APEX TOOL GROUP 7/8X6-1/2 Hitch Pin (T3899768)
- G.L. Huyett Hitch Pins