Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw M5x0.8 x 12 SS PL
Mfr # SETMS-12-0512
Zoro # G500401182
product price: $0.36
/ea
Sold in multiples of 110 for $39.60
$39.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.8
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SETMS-12-0512
- Zoro # G500401182
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M5-0.8 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Set Screw |
Description
Set Screws-Hex Socket-Stainless. Hex Socket Set Screw M5x0.8 x 12 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC08212Z17)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish (Z9675)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0125)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.019.0087)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- MIDWEST FASTENER #6-40 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (38922)
- ZORO SELECT Socket Set Screw, Cup, 3-48x1/4, PK100 (U07840.009.0025)
- ZORO SELECT Set Screw, M6 x 1mm, 10mm L, PK100 (M51230.060.0010)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/16-18x4", Alloy Steel Case Hardened, Full Thread, 25PK (865637-25)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (686525-100)
- G.L. Huyett Set Screws