Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw #8-36 x 3/16 BO
Mfr # SET-12-00373
Zoro # G600401204
product price: $0.26
/ea
Sold in multiples of 105 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8
- Overall Length 3/16 in
- Drive Size 7/64 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-00373
- Zoro # G600401204
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #8 |
Overall Length | 3/16 in |
Drive Size | 7/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNF |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw #8-36 x 3/16 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38130.270.0001)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M51010.100.0050)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0300)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- MIDWEST FASTENER 3/8"-16 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 18 18PK (60995)
- PRIME-LINE Socket Set Screw 1/4in-20 X 5/8in Black Oxide Coated Steel 25PK (9183711)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7x10mm, Alloy Steel 14.9 - 45H, Zinc, 100PK (186702-100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U51260.050.0100)
- G.L. Huyett Set Screws