Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw #6-32 x 3/16 BO
Mfr # SET-12-0016
Zoro # G100401179
product price: $0.19
/ea
Sold in multiples of 400 for $76.00
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6
- Overall Length 3/16 in
- Drive Size 1/16 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0016
- Zoro # G100401179
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #6 |
Overall Length | 3/16 in |
Drive Size | 1/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | UNC |
Fastener Industry Standards | ASME B18.3 |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw #6-32 x 3/16 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2012)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-1/2, PK50 (U07840.031.0250)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00990)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9429)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 6mm, PK100 (M07860.060.0006)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 12mm L, PK100 (M07810.060.0012)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51250.060.0005)
- J.W. WINCO GN605-M4-16-A Socket Set Screw Steel (605-M4-16-A)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1, PK100 (U07800.037.0100)
- G.L. Huyett Set Screws