Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 5/8-11 x 5/8 BO
Mfr # SET-12-0127
Zoro # G000401200
product price: $2.35
/ea
Sold in multiples of 15 for $35.25
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Overall Length 5/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0127
- Zoro # G000401200
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw 5/8-11 x 5/8 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 10 PK (HO-31SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0459-316)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/4in, PK25 (U07860.050.0125)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.120.0050)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-40 x 1/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (139177-100)
- SET SCREW & MANUFACTURING #10-24 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18240500KNX-5000)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/4, PK100 (SSCIA0-60075USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-3/4, PK100 (U07840.025.0175)
- G.L. Huyett Set Screws