Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 5/16-24 x 3/8 BO
Mfr # SET-12-0086
Zoro # G300401191
product price: $0.23
/ea
Sold in multiples of 225 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"
- Overall Length 3/8 in
- Drive Size 5/32 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0086
- Zoro # G300401191
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 5/16" |
Overall Length | 3/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNF |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw 5/16-24 x 3/8 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51250)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.087.7200)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- GRK FASTENERS Deck Screw, 1/4 in x 2-1/8 in, Steel, Round Head, Torx Drive, 50 PK (GRK12155)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (SSCIA0310043USA-100BX)
- ZORO SELECT M3-0.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M3012SSC)
- MIDWEST FASTENER 14mm-2.0 x 40mmPlain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932905)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51240.050.0016)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- G.L. Huyett Set Screws