Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 5/16-18 x 3/8 BO
Mfr # SET-12-0077
Zoro # G800401196
product price: $0.10
/ea
Sold in multiples of 400 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"
- Overall Length 3/8 in
- Drive Size 5/32 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0077
- Zoro # G800401196
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 5/16" |
Overall Length | 3/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNC |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw 5/16-18 x 3/8 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 316, Plain Finish (32320)
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0016)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01210.160.0065)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0150)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- MIDWEST FASTENER 1/2"-13 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 4PK (33874)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 10-24 x 5/16", Alloy Steel, Black Oxide, 1000PK (914738-1000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (121598-5000)
- ZORO SELECT Socket Set Screw, Oval, 1/4-28x1/4, PK50 (SSOFIA0250025-050P)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- G.L. Huyett Set Screws