Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 3/8-24 x 3/8 BO
Mfr # SET-12-0103
Zoro # G700401203
product price: $0.33
/ea
Sold in multiples of 150 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0103
- Zoro # G700401203
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw 3/8-24 x 3/8 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/4"-6, Steel, Grade 2, Zinc Plated, 1 in Hex Wd, 4 PK (HXCNG2ZR346)
- X1 TOOLS 3/8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1406x1)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK (9170408)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650047)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/2, PK25 (012520T050)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3-1/2, PK5 (U01080.062.0350)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x6", Alloy Steel Case Hardened, Full Thread, 10PK (786427-10)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 10mm L, PK100 (M07810.040.0010)
- G.L. Huyett Set Screws