Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 3/8-16 x 3/8 BO
Mfr # SET-12-0094
Zoro # G500401205
product price: $0.42
/ea
Sold in multiples of 200 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"
- Overall Length 3/8 in
- Drive Size 3/16 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0094
- Zoro # G500401205
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8" |
Overall Length | 3/8 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNC |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw 3/8-16 x 3/8 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320625)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0200)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.112.3600)
- ZORO SELECT M2.5-0.45 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0006)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK50 (U51260.037.0100)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW FLAT POINT (A0510160024F)
- ZORO SELECT Set Screw, M4 x 0.70mm x 30mm L., PK10 (M51260.040.0030)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (907441-100)
- G.L. Huyett Set Screws