Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 3/8-16 x 1/2 SS PL
Mfr # SETS-12-0095
Zoro # G000401194
product price: $0.53
/ea
Sold in multiples of 70 for $37.10
$37.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SETS-12-0095
- Zoro # G000401194
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Set Screw |
Description
Set Screws-Hex Socket-Stainless. Hex Socket Set Screw 3/8-16 x 1/2 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933651)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (1016WF)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Tension Pins 20PK (72761)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 (U07852.031.0037)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx20mm, PK10 (M51260.080.0020)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 (U51260.025.0100)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Black Oxide Coated Steel 10PK (9184091)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-13 x 1", Alloy Steel, Hex Socket, , 10PK (673865-10)
- G.L. Huyett Set Screws