Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 1/4-28 x 1/4 SS PL
Mfr # SETS-12-0068
Zoro # G100401216
product price: $0.18
/ea
Sold in multiples of 200 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Overall Length 1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SETS-12-0068
- Zoro # G100401216
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Set Screw |
Description
Set Screws-Hex Socket-Stainless. Hex Socket Set Screw 1/4-28 x 1/4 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07410.019.0043)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81360)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/4, PK25 (012520T025)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 6-32x1/4, PK100 (SSKCIA0-60025USA-100BX)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 35mm, PK25 (M07840.140.0035)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-20 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (368944-50)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70783)
- G.L. Huyett Set Screws