Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 1/4-20 x 3/8 BO
Mfr # SET-12-0059
Zoro # G500401212
Sold in multiples of 500 for $65.00
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Overall Length 3/8 in
- Drive Size 1/8 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0059
- Zoro # G500401212
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4" |
Overall Length | 3/8 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | UNC |
Fastener Industry Standards | ASME B18.3 |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw 1/4-20 x 3/8 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N01000.031.0175)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822225G)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/2, PK100 (U07852.025.0050)
- MIDWEST FASTENER 7/64" x 1-1/2" Zinc Plated Steel Cotter Pins 60PK (930216)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw M6x1 x 6 SS PL (SETMS-12-0606)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 (U07852.031.0037)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- ZORO SELECT Socket Set Screw, Oval, 3/8-24x3/8, PK50 (SSOFIA0370037-050P)
- G.L. Huyett Set Screws