Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw #10-32 x 1/4 BO
Mfr # SET-12-0048
Zoro # G000401187
product price: $0.21
/ea
Sold in multiples of 125 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10
- Overall Length 1/4 in
- Drive Size 3/32 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0048
- Zoro # G000401187
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10 |
Overall Length | 1/4 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | UNF |
Fastener Industry Standards | ASME B18.3 |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw #10-32 x 1/4 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- HHIP 0.510" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0510)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK (639414-100)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw M6x1 x 6 SS PL (SETMS-12-0606)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (827886-100)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 2-1/2in, PK25 (U07860.037.0250)
- MIDWEST FASTENER 3/8"-24 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38934)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (488593-100)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- G.L. Huyett Set Screws