Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw #10-24 x 1/4 BO
Mfr # SET-12-00475
Zoro # G600401181
product price: $0.10
/ea
Sold in multiples of 500 for $50.00
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10
- Overall Length 1/4 in
- Drive Size 3/32 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # SET-12-00475
- Zoro # G600401181
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10 |
Overall Length | 1/4 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | UNC |
Fastener Industry Standards | ASME B18.3 |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw #10-24 x 1/4 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 10 PK (450-4-PK10)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (M01210.140.0020)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK100 (U07840.031.0075)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U01080.025.0200)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/16-18x2", Alloy Steel Case Hardened, Full Thread, 100PK (693550-100)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U51260.008.0006)
- G.L. Huyett Set Screws