Shop All Nut Assortments
G.L. Huyett
Hex Nut ZC Assort 150pc
Mfr # DISP-NUT150
Zoro # G800417685
product price: $20.39
/ea
Sold in multiples of 2 for $40.78
$40.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Contains #10-24 Hex Nuts (25); 1/4-20 Hex Nuts (35); 1/4-28 Hex Nuts (25); 5/16-18 Hex Nuts (30); 3/8-16 Hex Nuts (25); 1/2-13 Hex Nuts (10)
- Product Type Hex Nut
- Number of pieces 150
- Number of different sizes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DISP-NUT150
- Zoro # G800417685
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Hex Nut Assortment |
System of Measurement | Inch |
Contains | #10-24 Hex Nuts (25); 1/4-20 Hex Nuts (35); 1/4-28 Hex Nuts (25); 5/16-18 Hex Nuts (30); 3/8-16 Hex Nuts (25); 1/2-13 Hex Nuts (10) |
Product Type | Hex Nut |
Number of pieces | 150 |
Description
Assortments-Nuts & Bolts. Hex Nut ZC Assort 150pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (N01200.031.0125)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.062.0175)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK (FB3HEXB5811212P5)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- G.L. HUYETT Wing Nut Assort ZC Assort 150pc (DISP-NUTW150)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- ARP ARP 300-8307 12 mm x 1.25 Right Hand 12 Point Steel Nuts - Black Oxide (ARP300-8307)
- ZORO SELECT Grade C Zinc Plated Finish Steel Prevailing Torque Hex Lock Nut Assortment, 176 pc. (WWG14GRCSMGR)
- G.L. Huyett Nut Assortments