Shop All Hex Nuts
G.L. Huyett
Hex Nut, 7/8"-14, Carbon Steel, Plain
Mfr # HXN-087514
Zoro # G100417903
product price: $2.65
/ea
Sold in multiples of 9 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Standards ANSI B18.2.2
- System of Measurement Inch
- Thickness .750" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HXN-087514
- Zoro # G100417903
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Finish | Plain |
Standards | ANSI B18.2.2 |
System of Measurement | Inch |
Thickness | .750" (3/4) |
Description
Nuts. Hex Nut 7/8-14 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04160.101.0450)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01000.062.0700)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.050.0650)
- NEWPORT FASTENERS Jam Nut, 1-3/8"-6, Steel, Plain, 1-11/64 in Ht, 10 PK (579549-PR-10)
- ZORO SELECT Jam Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51092.050.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNI5037LH-100BX)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 100 PK (51849)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Zinc Plated, 1-7/64 in Ht, 50 PK (112NHH)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-12, Steel, Plain, 15 PK (NB286306B-15)
- G.L. Huyett Hex Nuts