Shop All Hex Nuts
G.L. Huyett
Hex Nut, #10-32, Stainless Steel, Plain
Mfr # HXNS-1032
Zoro # G800418200
product price: $0.12
/ea
Sold in multiples of 163 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Standards ANSI B18.2.2
- System of Measurement Inch
- Thickness .125" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HXNS-1032
- Zoro # G800418200
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Hex Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | ANSI B18.2.2 |
System of Measurement | Inch |
Thickness | .125" (1/8) |
Description
Nuts. Hex Nut #10-32 x 1/8 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel (11413)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 25mm, PK50 (M07820.100.0025)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 5 PK (U01200.087.0175)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade 2H, Black Oxide, 1/4 in Ht, 300 PK (U22280.025.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA53)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 8, Plain, 35/64 in Ht, 50 PK (NB308062P-50)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 1-1/16 in Ht, 65 PK (B08111.125.0001)
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDY9)
- HILLMAN NUT HEX 5/16-18 ZINC 10 LB BOX (661310)
- G.L. Huyett Hex Nuts