Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 5/16 x 3/4 Eff ZC
Mfr # HLPG-0312-0750
Zoro # G900004648
product price: $0.66
/ea
Sold in multiples of 38 for $25.08
$25.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length 1.094" (1-3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0312-0750
- Zoro # G900004648
- Country of Origin Taiwan, Province of China
- Category Grooved Pins
Dimensions
Overall Length | 1.094" (1-3/32) |
Large End Dia. | .313" (5/16) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 5/16 x 3/4 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.016.0225)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 5 (T1213HNZ5)
- DRIV-LOK Groove Pin, 3/16" x 1-1/2", Type C Zinc (GP-0187-1500-C)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0012)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0016)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.050.0024)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 10 PK (M39700.080.0045)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- G.L. Huyett Grooved Pins