Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 5/16 x 1 Eff ZC
Mfr # HLPG-0312-1000
Zoro # G900005034
product price: $0.71
/ea
Sold in multiples of 36 for $25.56
$25.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length 1.344" (1-11/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0312-1000
- Zoro # G900005034
- Country of Origin Taiwan, Province of China
- Category Grooved Pins
Dimensions
Overall Length | 1.344" (1-11/32) |
Large End Dia. | .313" (5/16) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 5/16 x 1 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U39350.015.0175)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100 (WWG-CPHZ-009)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (505IP)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK (M51050.140.0050)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0006)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4301)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.025.0020)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.040.0012)
- G.L. Huyett Grooved Pins