Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 5/16 x 1-1/4 Eff ZC
Mfr # HLPG-0312-1250
Zoro # G900004891
product price: $0.79
/ea
Sold in multiples of 30 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length 1.594" (1-19/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0312-1250
- Zoro # G900004891
- Country of Origin Taiwan, Province of China
- Category Grooved Pins
Dimensions
Overall Length | 1.594" (1-19/32) |
Large End Dia. | .313" (5/16) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 5/16 x 1-1/4 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08602)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W x1H” Snap-off Plastic Shims Black 60 Retail Wrapped Stacks/960pc/box (SP17)
- KEYSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel (75107)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0050)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0006)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (M39710.080.0050)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- G.L. Huyett Grooved Pins