Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 5/16 x 1-1/2 Eff ZC
Mfr # HLPG-0312-1500
Zoro # G600004962
product price: $0.85
/ea
Sold in multiples of 31 for $26.35
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length 1.844" (1-27/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0312-1500
- Zoro # G600004962
- Country of Origin China
- Category Grooved Pins
Dimensions
Overall Length | 1.844" (1-27/32) |
Large End Dia. | .313" (5/16) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 5/16 x 1-1/2 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01200.025.0175)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (0012520PDE)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0010)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0040)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.060.0016)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0016)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.020.0012)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.012.0075)
- G.L. Huyett Grooved Pins