Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 3/16 x 3/4 Eff ZC
Mfr # HLPG-0187-0750
Zoro # G400004933
Sold in multiples of 50 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length 1.031" (1-1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0187-0750
- Zoro # G400004933
- Country of Origin Taiwan, Province of China
- Category Grooved Pins
Dimensions
Overall Length | 1.031" (1-1/32) |
Large End Dia. | .188" (3/16) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 3/16 x 3/4 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (U07890.031.0037)
- ZORO SELECT #8-32 x 13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A050)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/8 in Hex Wd, 2 PK (203425BG)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.031.0075)
- G.L. Huyett Grooved Pins