Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 3/16 x 1 Eff ZC
Mfr # HLPG-0187-1000
Zoro # G700004961
product price: $0.51
/ea
Sold in multiples of 55 for $28.05
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length 1.281" (1-9/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0187-1000
- Zoro # G700004961
- Country of Origin Taiwan, Province of China
- Category Grooved Pins
Dimensions
Overall Length | 1.281" (1-9/32) |
Large End Dia. | .188" (3/16) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 3/16 x 1 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (260-002-BR-PK50)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK (33881)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3000 PK (1028KPP188)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.050.0020)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.037.0100)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0036)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- G.L. Huyett Grooved Pins