Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 1/4 x 3/4 Eff ZC
Mfr # HLPG-0250-0750
Zoro # G900005256
product price: $0.61
/ea
Sold in multiples of 44 for $26.84
$26.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length 1.031" (1-1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0250-0750
- Zoro # G900005256
- Country of Origin Taiwan, Province of China
- Category Grooved Pins
Dimensions
Overall Length | 1.031" (1-1/32) |
Large End Dia. | .250" (1/4) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 1/4 x 3/4 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 10 PK (U04132.062.0125)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55056)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63642)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0020)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0016)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.050.0020)
- G.L. Huyett Grooved Pins