Shop All Grooved Pins
G.L. Huyett
Headless Pin Grvd 1/4 x 1/2 Eff ZC
Mfr # HLPG-0250-0500
Zoro # G800005202
product price: $6.45
/ea
Sold in multiples of 4 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless Pin Grooved
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Overall Length .875" (7/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPG-0250-0500
- Zoro # G800005202
- Country of Origin United States
- Category Grooved Pins
Dimensions
Overall Length | .875" (7/8) |
Large End Dia. | .250" (1/4) |
Details
System of Measurement | Inch |
Grooved Pin Type | Headless Pin Grooved |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Grooved Headless Pin-Plated. Headless Pin Grvd 1/4 x 1/2 Eff ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- PRIME-LINE Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (9075009)
- PRIME-LINE Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK (9087834)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54496)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.025.0024)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0012)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0125)
- METABO HPT HEADLESS PINS 3/4""L (23001SHPT)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.050.0020)
- G.L. Huyett Grooved Pins