Shop All Cotter Pins
G.L. Huyett
Hair Pin .105 x 2-5/64 CS ZC
Mfr # BPXZ-2310/D
Zoro # G200444427
product price: $0.21
/ea
Sold in multiples of 200 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hair Pins
- Basic Material MB Spring Wire
- Material Grade MB
- Pin Dia. 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BPXZ-2310/D
- Zoro # G200444427
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.105 in |
Fastener Length | 2 5/64 in |
Overall Length | 2.078" (2-5/64) |
Details
Pin Item | Hair Pin |
System of Measurement | Inch |
Cotter Pin Type | Hair Pins |
Basic Material | MB Spring Wire |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
External Hair Pins-Plated. Hair Pin .105 x 2-5/64 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- MIDWEST FASTENER Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK (63072)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02839-PWR)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- G.L. HUYETT Bridge Pin .042 x 15/16 SS PL (BPS-2102/D)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- G.L. HUYETT Cotter Pin, 3/16"Dx3" L, 316 SS, PK10 (WWG-187-3000-80)
- ZORO SELECT 5/16X2 PIN COTTER ZINC (31232PC)
- G.L. Huyett Cotter Pins