Shop All Grooved Pins
G.L. Huyett
Groove Pin M4 x 24 Plain DIN 1472
Mfr # GPM-040-024-72
Zoro # G900003986
Sold in multiples of 19 for $35.15
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
- Standards DIN 1472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # GPM-040-024-72
- Zoro # G900003986
- Country of Origin Germany
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 24 mm |
Details
Pin Item | Groove Pin |
System of Measurement | Metric |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1472 |
Description
Groove Pins-Metric Plain. Groove Pin M4 x 24 Plain DIN 1472
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192289)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK (62628)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 15 PK (37091)
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0020)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Groove Pin, 3/16" x 1-1/2", Type C Zinc (GP-0187-1500-C)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0010)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0020)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0016)
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- G.L. Huyett Grooved Pins