Shop All Grooved Pins
G.L. Huyett
Groove Pin M3 x 8 Plain DIN 1474
Mfr # GPM-030-008-74
Zoro # G600004023
product price: $0.69
/ea
Sold in multiples of 37 for $25.53
$25.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Carbon Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
- Overall Length 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GPM-030-008-74
- Zoro # G600004023
- Country of Origin Germany
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 4 mm |
Details
Pin Item | Groove Pin |
System of Measurement | Metric |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Description
Groove Pins-Metric Plain. Groove Pin M3 x 8 Plain DIN 1474
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU34)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.125", Pk5 (MSB125-5)
- MTD Screw-Shld 5/8Dia (738-1229A)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0004)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- SERCO Headless Pins, 1"Od X 6-1/16" Grooved Pi (100-577)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.015.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- MCGUIRE Headless Pins, Hoist Cylinder Mounting P (DPLA0389)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0024)
- G.L. Huyett Grooved Pins