Shop All Grooved Pins
G.L. Huyett
Groove Pin M3 x 20 Plain DIN 1472
Mfr # GPM-030-020-72
Zoro # G100004158
product price: $0.91
/ea
Sold in multiples of 100 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
- Overall Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GPM-030-020-72
- Zoro # G100004158
- Country of Origin Germany
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 20 mm |
Details
Pin Item | Groove Pin |
System of Measurement | Metric |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1472 |
Description
Groove Pins-Metric Plain. Groove Pin M3 x 20 Plain DIN 1472
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0075)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18120250-025P2)
- L.H. DOTTIE Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB7)
- ZORO SELECT Drywall Screw, #7 x 7/16 in, Steel, Pan Head Phillips Drive, 500 PK (U31307.015.0043)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- SERCO Headless Pins, 1-1/4"Od X 5-1/2" Grooved (600-1534)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- G.L. Huyett Grooved Pins