Shop All Grooved Pins
G.L. Huyett
Groove Pin M2 x 6 Plain DIN 1474
Mfr # GPM-020-006-74
Zoro # G700004121
product price: $0.21
/ea
Sold in multiples of 117 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Carbon Steel
- Fastener Finish Plain
- Pin Dia. 2 mm
- Overall Length 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GPM-020-006-74
- Zoro # G700004121
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 6 mm |
Details
Pin Item | Groove Pin |
System of Measurement | Metric |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Description
Groove Pins-Metric Plain. Groove Pin M2 x 6 Plain DIN 1474
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91720)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04104.031.0700)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1 in L, 3/8 in Sq (WWG-0375-1000GB)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0175)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.050.0010)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0008)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0006)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0100)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- G.L. Huyett Grooved Pins