Shop All Grooved Pins
G.L. Huyett
Groove Pin, 6mm, x 60mm, Plain DIN 1473
Mfr # GPM-060-060-73
Zoro # G9104536
product price: $0.55
/ea
Sold in multiples of 163 for $89.65
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
- Overall Length 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GPM-060-060-73
- Zoro # G9104536
- Country of Origin Germany
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 60 mm |
Details
Pin Item | Groove Pin |
System of Measurement | Metric |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Item | Groove Pin,6mm,x 60mm,Plain DIN 1473 |
Description
Groove Pin,6mm,x 60mm,Plain DIN 1473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214850)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (DV-M25-TH-PK100)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.120.1000)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18120250-025P2)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.050.0024)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.060.0024)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4301)
- METABO HPT HEADLESS PINS 3/4 in. L (23001SHPT)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0008)
- G.L. Huyett Grooved Pins