Shop All Grooved Pins
G.L. Huyett
Groove Pin, 5mm, x 40mm, Plain DIN 1473
Mfr # GPM-050-040-73
Zoro # G9104387
product price: $0.58
/ea
Sold in multiples of 150 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Pin Dia. 5 mm
- Overall Length 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GPM-050-040-73
- Zoro # G9104387
- Country of Origin Germany
- Category Grooved Pins
Dimensions
Pin Dia. | 5 mm |
Overall Length | 40 mm |
Details
Pin Item | Groove Pin |
System of Measurement | Metric |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Item | Groove Pin,5mm,x 40mm,Plain DIN 1473 |
Description
Groove Pin,5mm,x 40mm,Plain DIN 1473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 65 PK (62093)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9683)
- BIG HORN Wood Screw, #8, 1-1/2 in, Stainless Steel Washer Head Square Drive (12611)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/4 in Bore Dia. (U36050.525.0001)
- DRIV-LOK Groove Pin, 3/16" x 1-1/2", Type C Zinc (GP-0187-1500-C)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (M39710.080.0050)
- G.L. Huyett Grooved Pins