Shop All Grooved Pins
G.L. Huyett
Groove Pin, 4mm, x 16mm, Plain DIN 1471
Mfr # GPM-040-016-71
Zoro # G9104210
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Carbon Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
- Overall Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # GPM-040-016-71
- Zoro # G9104210
- Country of Origin Germany
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 16 mm |
Details
Pin Item | Groove Pin |
System of Measurement | Metric |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Standards | DIN 1471 |
Item | Groove Pin,4mm,x 16mm,Plain DIN 1471 |
Description
Groove Pin,4mm,x 16mm,Plain DIN 1471
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, 18-8 Stainless Steel (WWG752020305)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (3DZL1)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST179692)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0075)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.050.0020)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.037.0100)
- G.L. Huyett Grooved Pins