Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0625-NY
Zoro # G200005888
Sold in multiples of 120 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Minimum Thickness .094 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0625-NY
- Zoro # G200005888
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .094 in |
System of Measurement | Inch |
Description
Flat Washers - Plain. Flat Washer 15/16 x 5/8 x 3/32 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M56-2.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0200)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.062.1000)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51575)
- FASTENMASTER Wood Screw, #12, 5 in, Torx Drive, 50 PK (FMLLF005-50)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (79532)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 339 Stainless Steel Plain Finish, 25 PK (WAS50551)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Grade 5 Flat Washer-Zinc (T38FWZ5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M55420.180.0001)
- BSC PREFERRED Delrin Acetal Plastic Washer Water- and Steam- Resistant 1/2 Screw Size 0.531 ID 1 OD, 10PK (95647A221)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WSAE)
- G.L. Huyett General Washers