Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0500-NY
Zoro # G700005890
Sold in multiples of 142 for $44.02
$44.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Minimum Thickness .125 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0500-NY
- Zoro # G700005890
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 1 1/2 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .125 in |
System of Measurement | Inch |
Description
Flat Washers - Plain. Flat Washer 1-1/2 x 1/2 x 1/8 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 10PK (9178562)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.037.1200)
- PFLITSCH Lock Nut, M20-1.50, Polyamide (1420/220N)
- FIBERGRATE Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish (874350)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 700 PK (B51410.050.0002)
- PRIME-LINE Flat Washers, #8 X 3/8 in. OD, Nylon, 25PK (9096631)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 200 PK (M04035.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HS-0562SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0002)
- G.L. Huyett Flat Washers