Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0406-NY
Zoro # G700006323
product price: $0.14
/ea
Sold in multiples of 322 for $45.08
$45.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 3/4 in
- Minimum Thickness .200 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # FTW-0406-NY
- Zoro # G700006323
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 0.406 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .200 in |
System of Measurement | Inch |
Type | Flat Washer |
Description
Flat Washers - Plain. Flat Washer 3/4 x 13/32 x .2 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (07644)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (03719)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07363)
- ZORO SELECT #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 25 PK (WASB71RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Phenolic Resin Plain Finish, 5 PK (Z8408)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 8 PK (39985)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH14SOD2P10)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38250.020.0001)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (9079911)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK (03918)
- G.L. Huyett Flat Washers