Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0380-NY
Zoro # G700006255
Sold in multiples of 1071 for $96.39
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness .063 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0380-NY
- Zoro # G700006255
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 5/8 in |
Inside Diameter | 0.380 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .063 in |
System of Measurement | Inch |
Type | Flat Washer |
Description
Flat Washers - Plain. Flat Washer 5/8 x .38 x 1/16 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE31)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07410.075.0175)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- BSC PREFERRED Black-Oxide Steel Oversized Washer for 7/16 Screw 0.469 ID 1 OD 0.168- 0.193 Thickness, 5PK (98099A032)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (HS-0625SAEHZYBAGGR)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70194)
- X1 TOOLS Flat Washer, Fits Bolt Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51420.037.0001)
- G.L. Huyett Flat Washers