Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0315-NY
Zoro # G900005324
Sold in multiples of 318 for $38.16
$38.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 0.872 in
- Minimum Thickness .063 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0315-NY
- Zoro # G900005324
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 0.872 in |
Inside Diameter | 0.315 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .063 in |
System of Measurement | Inch |
Type | Flat Washer |
Description
Flat Washers - Plain. Flat Washer .872 x .315 x 1/16 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0018)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Aluminum, 100 PK (U69316.013.0075)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (75C150KCS)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish, 2 PK (M38100.480.0001)
- ACEDS 0.63 in. USS Flat Washer Zinc (51887)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish (Z9250SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 900 PK (L38211.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51420.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.093WFN)
- G.L. Huyett General Washers