Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0281-NY
Zoro # G000005644
Sold in multiples of 283 for $36.79
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 1 1/4 in
- Minimum Thickness .063 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0281-NY
- Zoro # G000005644
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.281 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .063 in |
System of Measurement | Inch |
Type | Flat Washer |
Description
Flat Washers - Plain. Flat Washer 1-1/4 x 9/32 x 1/16 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x3 SQ UBolt Plate (N222-331)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 35 PK (B01200.062.0700)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55073)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 6 PK (33848)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HU-0562USSHZYBAGGR)
- MAG-MATE Flat Washer, Fits Bolt Size #8 , Stainless Steel Bright Finish (MX0870)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 65 PK (54428)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 450 PK (FWUIS075-450P)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 10000 PK (M5D125A)
- G.L. Huyett General Washers