Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0266-NY
Zoro # G100005643
Sold in multiples of 3500 for $735.00
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 3/4 in
- Minimum Thickness .188 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0266-NY
- Zoro # G100005643
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 0.266 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .188 in |
System of Measurement | Inch |
Type | Flat Washer |
Description
Flat Washers - Plain. Flat Washer 3/4 x .266 x 3/16 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-7)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.220.0160)
- TAMPER-PRUF SCREWS #8-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400180)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel, Zinc Plated (N221-291)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Brass Brass Finish, 15 PK (9080025)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 320 Stainless Steel Plain Finish (WAS50501)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35376W)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (514071G)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 100 PK (6DZA3)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- G.L. Huyett General Washers