Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0257XX-NY
Zoro # G900005645
Sold in multiples of 250 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 3/4 in
- Minimum Thickness .063 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0257XX-NY
- Zoro # G900005645
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 0.257 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .063 in |
System of Measurement | Inch |
Type | Flat Washer |
Description
Flat Washers - Plain. Flat Washer 3/4 x .257 x 1/16 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (1HY48)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.2400)
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74352)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63827)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Yellow Finish, 100 PK (M38080.070.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish (FBFEWASHT34158)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9207)
- G.L. Huyett General Washers