Shop All Flat Washers
G.L. Huyett
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0194X-NY
Zoro # G000005668
Sold in multiples of 350 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 3/8 in
- Minimum Thickness .063 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTW-0194X-NY
- Zoro # G000005668
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 0.194 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | .063 in |
System of Measurement | Inch |
Type | Flat Washer |
Description
Flat Washers - Plain. Flat Washer 3/8 x .194 x 1/16 NY NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35951)
- TEKS Self-Drilling Screw, #12 x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1143000)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 25 PK (M51000.100.0070)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (79448)
- ARMOR COAT Flat Washer, Fits Bolt Size 1/4" , Steel Armor Coat Finish, 100 PK (UST236039)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M55530.030.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C616L)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (P43004)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- PRIME-LINE Flat Washer, Fits Bolt Size #4 , Brass Brass Finish, 50 PK (9079550)
- G.L. Huyett Flat Washers