Shop All Flat Washers
G.L. Huyett
Flat Washer, Fits Bolt Size #8 , Steel Plain Finish
Mfr # FTWS-0008
Zoro # G100417651
product price: $0.07
/ea
Sold in multiples of 563 for $39.41
$39.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 7/16 in
- Minimum Thickness 16 ga
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # FTWS-0008
- Zoro # G100417651
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 16 ga |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | HRC 30 Max. |
Thickness Tolerance | +.014"/-.015" |
Description
SAE Washers-Plain. Flat Washer SAE #8 Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04360.056.0325)
- USA INDUSTRIALS M3-0.50 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-236)
- GYFORD DÉCOR Complete LED Standoff Kit - Red LED - Plug-In Power Supply (SOK-LEDRED-PI)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.100.1200)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C416L)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (87WSAEH)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Zinc Finish, 25000 PK (37WUSSBZ)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish (Z9216BR)
- G.L. Huyett General Washers