Shop All Flat Washers
G.L. Huyett
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish
Mfr # FTWU-0750
Zoro # G100417958
Sold in multiples of 40 for $28.80
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness .156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTWU-0750
- Zoro # G100417958
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | .156 in |
Standards | ASTM F844 |
System of Measurement | Inch |
Rockwell Hardness | HRC 30 Max. |
Thickness Tolerance | +.021"/-.034" |
Description
USS Washers-Plated. Flat Washer USS 3/4 Zc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01968)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12858.100.0001)
- ZORO SELECT Spring Pin, Slotted, 12x30mm, PK25 (M39100.120.0030)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK (M01000.100.0065)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38400.150.0001)
- HILLMAN 100Pk #10 Flt Washer (830556)
- BSC PREFERRED Brass Washer for 3/8 Screw 0.406 ID 1 OD 0.167- 0.193 Thickness, 5PK (95395A330)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78WZ)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Phenolic Resin Plain Finish, 5 PK (Z8416)
- G.L. Huyett Flat Washers