Shop All Flat Washers
G.L. Huyett
Flat Washer, Fits Bolt Size #10 , Steel Plain Finish
Mfr # FTWS-0010
Zoro # G000417638
Sold in multiples of 440 for $30.80
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 16 ga
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # FTWS-0010
- Zoro # G000417638
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.291 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 16 ga |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +.014"/-.015" |
Rockwell Hardness | HRC 30 Max. |
Description
SAE Washers-Plain. Flat Washer SAE #10 Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Meter Offset Socket x Thread, 423 in L, PVC, Black (E995GR)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.062.0002)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.040.0030)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish, 5 PK (Z9101BR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 20 PK (33843)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74352)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Nylon Plain Finish, 40 PK (17W07401)
- G.L. Huyett General Washers