Shop All Nut Assortments
G.L. Huyett
Flange Brg .7530 x .5020 x .5000 BRZ PL
Mfr # FBS-0812-04
Zoro # G900417790
product price: $2.15
/ea
Sold in multiples of 20 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Bronze
- Dia. .7530"
- Type Oil Impregnated
- Length .5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # FBS-0812-04
- Zoro # G900417790
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia. | .7530" |
Length | .5000" (1/2) |
Details
System of Measurement | Inch |
Basic Material | Bronze |
Type | Oil Impregnated |
Fastener Finish | Plain |
Description
Flanged Bearings-Special Oil Imperial. Flange Brg .7530 x .5020 x .5000 BRZ PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 3/4 L, PK25 (WWG-CLPZ-169)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia, 10 PK (64571)
- DANCO 1/4 in. D Rubber Washer (36812B)
- MIDWEST FASTENER 3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK (76565)
- G.L. HUYETT Wing Nut Assort ZC Assort 150pc (DISP-NUTW150)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- ZORO SELECT Grade C Zinc Plated Finish Steel Prevailing Torque Hex Lock Nut Assortment, 176 pc. (WWG14GRCSMGR)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- ITW BEE LEITZKE Zinc Plated Finish Steel Standard Hex Nylon Insert Hex Lock Nut Assortment, 150 pcs. (WWG-DISP-LNUT150C-1)
- ZORO SELECT Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc. (ZSOLAR1)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- G.L. Huyett Nut Assortments