Shop All Nut Assortments
G.L. Huyett
Flange Brg .6280 x .5020 x .5000 BRZ PL
Mfr # FB-1620-08
Zoro # G100417729
product price: $1.79
/ea
Sold in multiples of 20 for $35.80
$35.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Bronze
- Fastener Finish Plain
- System of Measurement Inch
- Type Oil Impregnated
- Length .5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # FB-1620-08
- Zoro # G100417729
- Country of Origin United States
- Category Nut Assortments
Dimensions
Length | .5000" (1/2) |
Dia. | .6280" |
Details
Basic Material | Bronze |
Fastener Finish | Plain |
System of Measurement | Inch |
Type | Oil Impregnated |
Description
Flanged Bearings-Oil Impregnated. Flange Brg .6280 x .5020 x .5000 BRZ PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U51260.008.0006)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.577 in L, Steel, 1000 PK (B69135.025.0165)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- G.L. HUYETT Wing Nut Assort ZC Assort 150pc (DISP-NUTW150)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" .665" LONG BX/10 (AV13009)
- ALLSTAR 0.63 in. 18 Left Hand Aluminum Thin OD Jam Nuts; Black, 4PK (ALL18287)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- ZORO SELECT Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc. (ZSOLAR1)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- G.L. Huyett Nut Assortments