Shop All Hole Plugs
G.L. Huyett
Flange Brg .5020 x .3770 x 1.0000 BRZ PL
Mfr # FBS-0068-08
Zoro # G300417819
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Bronze
- Type Oil Impregnated
- Fastener Finish Plain
- System of Measurement Inch
- Dia. .5020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # FBS-0068-08
- Zoro # G300417819
- Country of Origin United States
- Category Hole Plugs
Dimensions
Dia. | .5020" |
Length | 1.0000" (1) |
Details
Basic Material | Bronze |
Type | Oil Impregnated |
Fastener Finish | Plain |
System of Measurement | Inch |
Description
Flanged Bearings-Special Oil Imperial. Flange Brg .5020 x .3770 x 1.0000 BRZ PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6" x 8' Endura-Aluminum Empire Style Column, Square Shaft (For Post Wrap Installation) Non-Tapered (EA0608INPSDEMEM)
- MIDWEST FASTENER 11/16" White Nylon Plastic Flush Head Hole Plugs 8PK (69451)
- ZORO SELECT Grommet, Buna-N, AN 931 930-4, PK25 (3MRK5)
- PRIME-LINE Sash Lock and Keeper, Left Hand, White (H 3951)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- ZORO SELECT Freeze Plug, 3/4 In Concave, PK25 (6AJU1)
- J.W. WINCO DIN-906-NI-M24X1.5-A Threaded Plugs, Tapered Thread (906-NI-M24X1.5-A)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (79781)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- G.L. Huyett Hole Plugs