Shop All Hole Plugs
G.L. Huyett
Flange Brg .3810 x .2500 x .5000 BRZ PL
Mfr # FB-0812-08
Zoro # G000417584
product price: $1.15
/ea
Sold in multiples of 40 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Bronze
- Type Oil Impregnated
- Fastener Finish Plain
- System of Measurement Inch
- Length .5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # FB-0812-08
- Zoro # G000417584
- Country of Origin United States
- Category Hole Plugs
Dimensions
Length | .5000" (1/2) |
Dia. | .3810" |
Details
Basic Material | Bronze |
Type | Oil Impregnated |
Fastener Finish | Plain |
System of Measurement | Inch |
Description
Flanged Bearings-Oil Impregnated. Flange Brg .3810 x .2500 x .5000 BRZ PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Door and Butt Hinge, Holes per Leaf: 5 (DSB66BB10B)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KA)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- KEY SYSTEMS Assorted, 50 PK (290100A-50)
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, Wh, PK25 (1ELW9)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- FASTCAP Adhesive Cover Caps Castle Cap Unfinished Wood Red Oak 1 Sheet 16 Caps (FC.SW.CC.RO)
- G.L. Huyett Hole Plugs